Shop All Miter Saws
Bosch
Cordless, 12 in Blade Dia.
Mfr # GCM18V-12GDCN14
Zoro # G000892541
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 12 in
- Power Source Cordless
- Sliding No
- Miter Angle Range 52 Degrees Left to 60 Degrees Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GCM18V-12GDCN14
- Zoro # G000892541
- UPC # 000346639865
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 12 in |
Max. Cut Width @ 0 Deg. Miter | 13 1/2 in |
Max. Cut Depth @ 0 Deg. Bevel | 3 1/2 in |
Max. Cut Width @ 45 Deg. Miter | 9 1/2 in |
Width | 26 1/2 in |
Max. Cut Depth @ 45 Deg. Bevel | 2 in |
Height | 27 in |
Description
Miter Saw Kit, Cordless, Blade Dia. 12 in, Bevel Angle Range 47 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , 47 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 2 in, Miter Angle Range 52 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 13 1/2 in, Max. Cut Width @ 45 Deg. Miter 9 1/2 in, Sliding No, Variable Speed Yes, Tool Weight 59.3 lb, Wireless Tool Tracking Yes, Brushless Motor Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- STANLEY CARBIDE KNIFE BLADE 50PK (11-800L)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL36)
- IRWIN Die Stock Adj 1-13/16 Hx (12446)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN14)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- BOSCH Corded, Miter Saw Max Blade Speed: 3,800 RPM 1 in Arbor Size (GCM12SD)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- BOSCH Slide Miter Saw, 12 in dia. Blade (GCM18V-12SDN14)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- Bosch Miter Saws