Shop All Electric Sanders
Bosch
Corded Sander, 3.3 A, 5.1 lb
Mfr # GEX33-5N
Zoro # G308273868
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120 V AC
- Includes Hex Pad Wrench, Medium Multi-Hole Backing Pad, Microfilter Dust Canister, Removable Front Handle, Sanding Disc, (2) Vacuum Hose Adapters
- Tool Weight 5 lb
- Tool Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GEX33-5N
- Zoro # G308273868
- UPC # 000346651300
- Country of Origin Hungary
- Category Electric Sanders
Dimensions
Tool Length | 12 in |
Orbit Size | 3/16 in |
Maximum Disc Diameter | 5 in |
Tool Height | 5 1/4 in |
Tool Width | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corded Sander |
Voltage | 120 V AC |
Includes | Hex Pad Wrench, Medium Multi-Hole Backing Pad, Microfilter Dust Canister, Removable Front Handle, Sanding Disc, (2) Vacuum Hose Adapters |
Tool Weight | 5 lb |
Features | Integral Pad-Dampening System, Microfilter Dust System, Multi-Hole Design, Multiple Grip Positions Tapered Soft-Grip Top |
Speed Settings | Variable |
Power Source | Corded |
Disc Motion | Random Orbital |
Grip Type | Palm |
Product Type | Disc Sander |
Dust Collection Type Included | Microfilter Dust Canister |
Abrasive Mount Type | Hook and Loop |
Current | 3 A |
Plug Type | Three-Prong |
Tool Series | GEX |
Housing Material | Aluminum |
Maximum Disc Speed | 12,000 OPM |
Nominal Voltage | 115 V |
Description
Corded Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/16 in, Maximum Disc Speed 12,000 OPM, Voltage 120 V AC, Current 3 A, Number of Vacuum Holes Not Applicable, Dust Collection Port Size Not Applicable, Dust Collection Type Included Microfilter Dust Canister, Tool Series GEX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 5/8" X 5/8" (12-792)
- JAMESON Duct Hunter Accessory Kit for 1/4" Rod (16-14-AK)
- MAKITA LXT Brushless 1/2" Hammer Drill/Driv, 18V (XPH14Z)
- DRILL AMERICA m8x1.25 Carbon Steel Hex Die (DWTMHX8X1.25)
- BOSCH Cordless Sander, 5" Disc, Random Orbital (GEX12V-5N)
- BOSCH Orbital Sander, Soft Grip, 2.7 lb. (GSS20-40)
- BOSCH Corded Sander, 5" Disc, Random Orbital (ROS20VSC)
- BOSCH Bosch-rotozip-skil 2 Amp .25 Sheet Palm Sander 7292-02 (7292-02)
- BOSCH Finish Sander, 3.4A, Soft Grip, 3/32 in.dia (OS50VC)
- BOSCH Corded Sander, 6" Disc, Random Orbital (GEX33-6N)
- DAYTON Belt/Disc Sander, 9 In., 1 HP, 120 V (49G990)
- Bosch Electric Sanders