Shop All Miter Saws
Bosch
Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size
Mfr # CM8S
Zoro # G9469372
product price: $494.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 8 1/2 in
- Power Source Corded
- Arbor Size 5/8 in
- Sliding Yes
- Max. Blade Speed 5,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CM8S
- Zoro # G9469372
- UPC # 000346450248
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 8 1/2 in |
Arbor Size | 5/8 in |
Max. Cut Width @ 0 Deg. Miter | 12 in |
Max. Cut Depth @ 0 Deg. Bevel | 2 in |
Max. Cut Width @ 45 Deg. Miter | 8 in |
Width | 18 in |
Cord Length | 6 ft |
Height | 18 in |
Length | 32 in |
Max. Cut Depth @ 45 Deg. Bevel | 2 in |
Description
Miter Saw, Power Source Corded, Blade Dia. 8 1/2 in, Max. Blade Speed 5,600 RPM, Current 12 A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 2 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 2 in, Max. Cut Depth @ 45 Deg. Bevel 2 in, Miter Angle Range 52 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 12 in, Max. Cut Width @ 45 Deg. Miter 8 in, Sliding Yes, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13/16 " L.260 mm (40484242)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- CHICAGO-LATROBE Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50892)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 15mm (CIMS31N)
- BOSCH Corded, Miter Saw Max Blade Speed: 3,800 RPM 1 in Arbor Size (GCM12SD)
- BOSCH BOSCH® GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw (GCM12SD)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- BOSCH Cordless, 12 in Blade Dia. (GCM18V-12GDCN14)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN)
- BOSCH Cordless Miter Saw, 12" Blade, 18V (GCM18V-12GDCN)
- MAKITA SAW COMPOUND MITER 10" SAW (MPLS1040)
- Bosch Power Saws