Shop All Miter Saws
Bosch
Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size
Mfr # CM10GD
Zoro # G6154233
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 10 in
- Power Source Corded
- Arbor Size 5/8 in
- Sliding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CM10GD
- Zoro # G6154233
- UPC # 000346452716
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Max. Cut Depth @ 0 Deg. Bevel | 4 in |
Max. Cut Width @ 0 Deg. Miter | 12 in |
Max. Cut Width @ 45 Deg. Miter | 8 in |
Cord Length | 6 ft |
Width | 21 1/2 in |
Length | 30 in |
Height | 23 in |
Max. Cut Depth @ 45 Deg. Bevel | 4 in |
Description
Miter Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 4,800 RPM, Current 15 A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 47 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 4 in, Max. Cut Depth @ 45 Deg. Bevel 4 in, Miter Angle Range 52 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 12 in, Max. Cut Width @ 45 Deg. Miter 8 in, Sliding Yes, Variable Speed No, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm (6062)
- INSIZE Electronic Outside Micrometer, 6 to 7"/150 to 175mm Range, 0.00005"/0.001mm (3101-175E)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 12 (5-332)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511)
- BOSCH Slide Miter Saw, 12 in dia. Blade (GCM18V-12SDN14)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN)
- BOSCH Cordless Miter Saw, 12" Blade, 18V (GCM18V-12GDCN)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN14)
- BOSCH Corded, Miter Saw Max Blade Speed: 3,800 RPM 1 in Arbor Size (GCM12SD)
- INTRADIN HK., LTD MM 10'' Slide Miter Saw (JS-1013C3)
- Bosch Power Saws