Shop All Angle Grinders & Accessories
Bosch
Corded Angle Grinder, 9" Wheel, 15 A
Mfr # 1994-6D
Zoro # G807045980
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Trigger
- Voltage 120V
- Includes (1) Grinding Wheel Flange Kit, (1) Quick Adjust Wheel Guard, (1) Spanner Wrench, (1) Vibration Control Side Handle
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 1994-6D
- Zoro # G807045980
- UPC # 000346391015
- Country of Origin Hungary
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 17 1/2 in |
Wheel Diameter | 9 in |
Description
Corded Angle Grinder, Wheel Diameter 9 in, Current 15 A, Max. Speed 6,500 RPM, Switch Type Trigger, For Wheel Type Type 1A, Overall Length 17 1/2 in, Accessory Free Tool Change Yes, Guard Adjustment Quick Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Dust Management Dust Extraction/Collection, Anti-Vibration Technology Yes, Electrical Protection GFCI, Lock-Off Switch Yes, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Heat Resistant Hose, 19inLx2inW (414813)
- CENTURY DRILL & TOOL KR CHUCK KEY 11/32 IN PILOT (64508)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set Metric, SAE 101 Pieces 4 mm to 19 mm, 5/32 in to 1 in (J47101-1A)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (442144)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45PE)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.5 lb (GWX10-45E)
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.5 lb (GWX13-50)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- BOSCH Corded Angle Grinder, 7" Wheel, 15 A (1974-8D)
- CLECO Vertical Grinder 460Series, Extrnl Thread (4060AVL-09)
- Bosch Angle Grinders & Accessories