Shop All Automotive Air Conditioning Compressors & Clutches
Bosch
COMPRESSOR/ADAPTER
Mfr # KMJ38882
Zoro # G602124811
product price: $170.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # KMJ38882
- Zoro # G602124811
- Country of Origin United States
- Category Automotive Air Conditioning Compressors & Clutches
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow (MSF1409005)
- EXCALIBUR / OMEGA Tl7 Tharn Adsthrtl7 (OLADSTHRTL7)
- OTC Hose and Pvc Pipe Cutter, 1-3/4" Max (4412)
- DORMAN HVAC Blower Motor Resistor - Front, 973-007 (973-007)
- GMB 96-67 Gm/Gmc Trucks 7.4L-4.3L Fan Clutch, 930-2010 (930-2010)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co0024Glc (CO0024GLC)
- A & I PRODUCTS Clutch; Viscous Fan 9" x9" x5" (A-246462A2)
- FOUR SEASONS Univ Pa:New Sanden/Sankyo Sd508 W/Clutch New Compressor, 58588 (58588)
- DENSO A/C Compressor and Clutch, 471-7010 (471-7010)
- FOUR SEASONS Buick/Chevy/Gmc/Jagua:New Gm A6 W/Clutch New Compressor, 58096 (58096)
- UNIVERSAL AIR COND Cad/Chevy/Gmc/Isuzu/:New Gm Ht6 W/Clutch New Compressor, Co20151C (CO20151C)
- Bosch Automotive Air Conditioning Compressors & Clutches