Shop All AC & Refrigeration Accessories
Bosch
Compact Electronic Vacuum Gauge
Mfr # 14777
Zoro # G201059736
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Impact Socket Set
- Material Chrome Molybdenum Alloy Steel
- Weight (Lbs.) 4.10 lbs
- Features Heavy Duty, Molded Case, Compact, Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 14777
- Zoro # G201059736
- UPC # 637335000766
- Country of Origin China
- Category AC & Refrigeration Accessories
Details
Promotion Restriction | Not eligible for promotion |
Type | Impact Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Item | 13PC 3/8" DR Fractional & Metric Hex Driver Set |
Weight (Lbs.) | 4.10 lbs |
Features | Heavy Duty, Molded Case, Compact, Durable |
Description
Compact pocket size - 2.5 x 3 takes guesswork out of evacuation - accurately indicates when system is ready for recharge designed for use under high vacuum; reads down to 10 microns easy to read lcd automatically registers smaller numeric segments as system pulls down 6' long lead and magnetic mounting strip - allows for convenient, easy-to-read positioning range: 25,000 to 10 microns; vacuum fitting: 1/4mfl; power supply: one 9 volt cell battery (included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F80-0224 24V/Millivolt Low Cost (1F80-0224)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- RAYPAK Insulation, 1" W, Fiberfrax (008406F)
- KOCH HEPA, Filter, Galv, 23-3/8x23-3/8x11-1/2" (H64A1X1)
- BOSCH Universal A/C Dye 4 Replacement Cartridges (16356)
- BOSCH Low Side Manual Service Coupler For R-134A (18190A)
- KWIKOOL Ceiling Kit (CK-12S-SS)
- YORK Refrigeration Orifice, 0.061" dia. (S1-029-19387-003)
- ZORO SELECT Vibration Absorber, 9 In Length (6AWP3)
- SPECTROLINE A/C Leak Sealer Cartridge, Up to 2 tons (CS-1CS)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4316-44)
- Bosch AC & Refrigeration Accessories