Shop All Collet Sets
Bosch
Collet Set, 1/8" to 1/4" Size/Range
Mfr # CN1
Zoro # G7801818
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Collet Series XBits(R), Xcores, Zip(R)Bits
- Size/Range 1/8" to 1/4"
- Capacity 1/8", 5/32", 1/4"
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CN1
- Zoro # G7801818
- UPC # 720361006915
- Country of Origin United States
- Category Collet Sets
Dimensions
Size/Range | 1/8" to 1/4" |
Min. Size | 1/8 in |
Max. Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collet Set |
Collet Series | XBits(R), Xcores, Zip(R)Bits |
Capacity | 1/8", 5/32", 1/4" |
Number of Pieces | 4 |
Includes | 1/4 in Collets, 1/8 in, 5/32 in |
Collet Type | XBits, Xcores, Zip Bits |
Face Shape | Round |
For Use With | and Xcore Bits, RotoZip ZipBits, Xbits |
Description
Collet Set, XBits(R), Xcores, Zip(R)Bits, Face Shape Round, Max. Size 1/4 in, Collet Type XBits, Xcores, Zip Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive Universal Joint, SAE (SHA22102)
- STANLEY DeWalt Fixed Bar Screwdriver Set 4 pc (DWHT65200)
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 7 in L (21WL72)
- CHANNELLOCK WRENCH ADJUSTABLE 10" NO GRIP BLACK (CL810W)
- LYNDEX-NIKKEN Collet Set, R8, Round Inch (810-SET-11)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- GS TOOLING ER32 1/8"-3/4" 21pc. Collet Sets (337407)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, ER8, 0.5mm, 9 pcs. (04200MS)
- Bosch Collet Sets