Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit
Mfr # CO4152
Zoro # G3676121
Sold in multiples of 6 for $47.94
Not eligible for select promotions
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size #12
- Drill Bit Material Cobalt
- Material Cobalt
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # CO4152
- Zoro # G3676121
- UPC # 346333350
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #12 |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Grouping | Drill Bit |
Item | 25/64In Cobalt SPJobber Drill Bit ,PK6 |
Drill Bit Material | Cobalt |
Material | Cobalt |
Measurement System | Wire |
Description
25/64In Cobalt SPJobber Drill Bit ,PK6, Drill Bit Size #12, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-X (C70054)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- MIRKA Hand Sanding Block, 2.625"x5.5" Grip (AF4417)
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- BOSCH SDS-plus(R) Speed Clean(TM) Dust Extraction Bit 1/2 In. x 9 In. (HCD2081)
- BOSCH 4-1/2" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2147)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP03)
- BOSCH Cobalt Jobber Length Drill Bit (CO4135)
- BOSCH JOBBER DRILL 1415 15/64 CARDED (VA10215)
- WESTWARD 1/4" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG8)
- Bosch Drill Bits