Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit
Mfr # CO2152
Zoro # G3134175
product price: $9.59
/ea
Sold in multiples of 3 for $28.77
Not eligible for select promotions
$28.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #33
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO2152
- Zoro # G3134175
- UPC # 346333640
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #33 |
Shank Dia. | 25/64" |
Overall Length | 5-1/8" |
Flute Length | 3-15/64" |
Maximum Drilling Depth | 3-15/64" |
Details
Promotion Restriction | Not eligible for promotion |
Item | 25/64In Cobalt SP Jobber Drill Bit,PK3 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Uncoated |
Decimal Equivalent | 0.3906 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Point Type | Conventional Point |
Measurement System | Wire |
Coolant Through | No |
Description
25/64In Cobalt SP Jobber Drill Bit,PK3, Drill Bit Size #33, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU18)
- WHEELER-REX 60211 1/2in - 3/4in NPT Threading Dies for 60130 Die Head (60211-REX)
- SPEEDAIRE Air Gun, Short Leaver, 3-1/4" Ext. Size (458J41)
- PROTO Combination Wrench, SAE, 1-1/2in Size (J1248B)
- BOSCH 2-5/8" 118 Deg. Jobber Length Drill Bit (TI2134IM)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2137)
- BOSCH JOBER DRILL 1018 9/32 BULK (VA10118)
- BOSCH 4" Cobalt 135 Deg. Jobber Length Drill Bit (CO2143)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- BOSCH 2-1/4" 118 Deg. Jobber Length Drill Bit (TI2133IM)
- CENTURY DRILL & TOOL 11/64" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26211)
- Bosch Jobber Length Drill Bits