Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit
Mfr # CO2151
Zoro # G3674426
Sold in multiples of 3 for $25.05
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #29
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # CO2151
- Zoro # G3674426
- UPC # 346333633
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #29 |
Shank Dia. | 3/8" |
Overall Length | 5" |
Flute Length | 3-5/8" |
Maximum Drilling Depth | 3-5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Grouping | Drill Bit |
Item | 3/8In Cobalt Jobber Drill Bit Carded,PK3 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Uncoated |
Decimal Equivalent | 0.3750 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Point Type | Conventional Point |
Measurement System | Wire |
Coolant Through | No |
Description
3/8In Cobalt Jobber Drill Bit Carded,PK3, Drill Bit Size #29, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9/32 Inch Combination Wrench (18252)
- R W THOMPSON #1-#60 Drill Bit Set (60KK5)
- MASON INDUSTRIES Neoprene And Cork Pad 3" X 3" X 1" (NK3X3)
- BOSCH Spline Dr Steel, Tamper Plate Shank, 12 L (HS1827)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- BOSCH JOBBER DRILL 1404 1/16 (VA10204)
- BOSCH Black Oxide Jobber Length Drill Bit (BL2183)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2137)
- BOSCH 3-1/2" 135 Deg. Jobber Length Drill Bit (TI2139IM)
- BOSCH 2-3/4" 135 Deg. Jobber Length Drill Bit (TI2135IM)
- M.A. FORD Twister Gp 5X Drill, 1/8 (20412500)
- Bosch Jobber Length Drill Bits