Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit
Mfr # CO2149
Zoro # G3674408
Sold in multiples of 3 for $22.47
$22.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #24
- Drill Bit Material Cobalt
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # CO2149
- Zoro # G3674408
- UPC # 346333619
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #24 |
Details
Promotion Restriction | Not eligible for promotion |
Item | 11/32In Cobalt SP Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Material | Cobalt |
Measurement System | Wire |
Description
11/32In Cobalt SP Jobber Drill Bit, Drill Bit Size #24, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Offset Screwdriver, Slotted, 1.2x8mm (012360204)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (240XD)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4131)
- BOSCH Cobalt Jobber Length Drill Bit (CO2151)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- BOSCH 3-3/4" 135 Deg. Jobber Length Drill Bit (TI2141IM)
- BOSCH Black Oxide Jobber Length Drill Bit 6pk. (BL4151)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2141)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- Bosch Drill Bits