Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 3pk.
Mfr # CO2154
Zoro # G3134190
product price: $10.49
/ea
Sold in multiples of 3 for $31.47
$31.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #13
- Drill Bit Material Cobalt
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO2154
- Zoro # G3134190
- UPC # 346333664
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #13 |
Details
Promotion Restriction | Not eligible for promotion |
Item | 27/64In Cobalt SP Jobber Drill Bit,PK3 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 3 |
Measurement System | Wire |
Description
27/64In Cobalt SP Jobber Drill Bit,PK3, Drill Bit Size #13, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12604000)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 9/16 (C17034)
- CRESCENT NICHOLSON FILE+HNDL 6""X SLIM TAPER (21736)
- BOSCH JOBER DRILL 1018 9/32 BULK (VA10118)
- BOSCH 3-1/2" 135 Deg. Jobber Length Drill Bit (TI2139IM)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2141)
- BOSCH JOBBER DRILL 1415 15/64 CARDED (VA10215)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2147)
- SUPER TOOL F Carbide 135 Deg. Jobber Length Drill Bit (50602)
- Bosch Jobber Length Drill Bits