Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 3pk.
Mfr # CO2147
Zoro # G3674380
product price: $5.89
/ea
Sold in multiples of 3 for $17.67
Not eligible for select promotions
$17.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size #22
- Drill Bit Material Cobalt
- Material Cobalt
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO2147
- Zoro # G3674380
- UPC # 346333596
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #22 |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Grouping | Drill Bit |
Item | 5/16In Cobalt Jobber Drill Bit ,PK3 |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 3 |
Measurement System | Wire |
Description
5/16In Cobalt Jobber Drill Bit ,PK3, Drill Bit Size #22, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Polyester Tool Roll Up (5871)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 8.50mm (C18975)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.23mm (112301230)
- GERBER Folding Knife, 7 in Overall L (30-001836)
- BOSCH JOBBER DRILL 1405 5/64 (VA10205)
- BOSCH 2-3/4" 135 Deg. Jobber Length Drill Bit (TI2135IM)
- BOSCH 2-7/8" 135 Deg. Jobber Length Drill Bit (TI2136IM)
- BOSCH Cobalt Jobber Length Drill Bit (CO4152)
- BOSCH 4-1/2" 135 Deg. Jobber Length Drill Bit (TI2147IM)
- BOSCH Cobalt Jobber Length Drill Bit (CO2151)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #53 (41723)
- Bosch Jobber Length Drill Bits