Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 12pk.
Mfr # CO4138
Zoro # G3675990
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #29
- Drill Bit Material Cobalt
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO4138
- Zoro # G3675990
- UPC # 346333220
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #29 |
Details
Promotion Restriction | Not eligible for promotion |
Item | 11/64In Cobalt Jobber Drill Bit ,PK12 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 12 |
Measurement System | Wire |
Description
11/64In Cobalt Jobber Drill Bit ,PK12, Drill Bit Size #29, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 32.875 L, 0.5 W, 0.025 Thick, Carbon Steel (511130)
- BOSCH Hammer Drill Bit (HC4C2087)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN820625K3--N21)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- BOSCH 2-5/8" 118 Deg. Jobber Length Drill Bit (TI2134IM)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2131)
- BOSCH Cobalt Jobber Length Drill Bit (CO2151)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2158)
- BOSCH 6" 135 Deg. Jobber Length Drill Bit (TI2159IM)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #21 (C15927)
- Bosch Drill Bits