Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 12pk.
Mfr # CO4137
Zoro # G3675981
product price: $1.75
/ea
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #19
- Drill Bit Material Cobalt
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO4137
- Zoro # G3675981
- UPC # 346333213
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #19 |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Grouping | Drill Bit |
Item | 5/32In Cobalt Jobber Drill Bit Bulk,PK12 |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 12 |
Measurement System | Wire |
Description
5/32In Cobalt Jobber Drill Bit Bulk,PK12, Drill Bit Size #19, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Skimmer Belt, 24 In, For 6Y752 (BT2S-0030)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (10 pk) (49-25-1239)
- DRILL AMERICA 1/2"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-1228)
- MIRKA Hand Sanding Block, 2.625"x16" Grip (AF4419)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4135)
- BOSCH Cobalt Jobber Length Drill Bit (CO2144)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4134)
- BOSCH JOBER DRILL 1018 9/32 BULK (VA10118)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- BOSCH 4" Cobalt 135 Deg. Jobber Length Drill Bit (CO2143)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8% (M42) RHS/RHC 9/16 (50078)
- Bosch Drill Bits