Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 12pk.
Mfr # CO4131
Zoro # G3675920
Sold in multiples of 12 for $14.28
Not eligible for select promotions
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size #3
- Drill Bit Material Cobalt
- Material Cobalt
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # CO4131
- Zoro # G3675920
- UPC # 346333152
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #3 |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Grouping | Drill Bit |
Item | 1/16In Cobalt Jobber Drill Bit Bulk,PK12 |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 12 |
Measurement System | Wire |
Description
1/16In Cobalt Jobber Drill Bit Bulk,PK12, Drill Bit Size #3, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD7)
- DICKIES Hammer Holder, 2-Compartment (57071)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29116)
- WESTWARD Torque Wrench Repair Kit, 3/4 In Dr (4RYK6)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- BOSCH Cobalt Jobber Length Drill Bit (CO2144)
- BOSCH Black Oxide Jobber Length Drill Bit (BL2169)
- BOSCH Impact Drill Bit, 1/4 in. (IMD1005)
- BOSCH JOBER DRILL 1018 9/32 BULK (VA10118)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP02)
- ZORO SELECT 13/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102031A)
- Bosch Drill Bits