Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 10pk.
Mfr # CO2141
Zoro # G3674329
product price: $4.59
/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #31
- Drill Bit Material Cobalt
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO2141
- Zoro # G3674329
- UPC # 346333534
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #31 |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Grouping | Drill Bit |
Item | 7/32In Cobalt Jobber Drill Bit ,PK10 |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 10 |
Measurement System | Wire |
Description
7/32In Cobalt Jobber Drill Bit ,PK10, Drill Bit Size #31, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 3.0mm D, 9mm Cut L (404-1181)
- NAVAC Wheels and Pin for NTC12 2 blades (PC12W)
- MITUTOYO Electronic Digital Protractor, 6 In, SPC (950-318)
- BOSCH Flute High-Carbon S Screw Extractor #6 (BSPE6)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- BOSCH SDS-plus(R) Speed Clean(TM) Dust Extraction Bit 1/2 In. x 9 In. (HCD2081)
- BOSCH Cobalt Jobber Length Drill Bit (CO4152)
- BOSCH 2-7/8" 135 Deg. Jobber Length Drill Bit (TI2136IM)
- BOSCH JOBBER DRILL 1405 5/64 (VA10205)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4131)
- WESTWARD 2-3/4" HSS 118 Deg. Jobber Length Drill Bit 2pk. (2UFA6)
- Bosch Jobber Length Drill Bits