Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 10pk.
Mfr # CO2140
Zoro # G3674310
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #21
- Drill Bit Material Cobalt
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO2140
- Zoro # G3674310
- UPC # 346333527
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #21 |
Details
Promotion Restriction | Not eligible for promotion |
Item | 13/64In Cobalt SP Jobber Drill Bit,PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 10 |
Measurement System | Wire |
Description
13/64In Cobalt SP Jobber Drill Bit,PK10, Drill Bit Size #21, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID13108)
- STARRETT Band Saw Blade, 6 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-10)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16X40, D1= 50 H=32, External Thread, Thermoplastic Black (K0154.4A4X40)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short, 5 PK (18236)
- BOSCH 6" 135 Deg. Jobber Length Drill Bit (TI2159IM)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4140)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2158)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- BOSCH JOBBER DRILL 1405 5/64 (VA10205)
- BOSCH 4" 135 Deg. Jobber Length Drill Bit (TI2143IM)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/2 (C23153)
- Bosch Drill Bits