Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 10pk.
Mfr # CO2137
Zoro # G3674286
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Material Cobalt
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO2137
- Zoro # G3674286
- UPC # 346333497
- Country of Origin China
- Category Jobber Length Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | 5/32In Cobalt Jobber Drill Bit ,PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 10 |
Description
5/32In Cobalt Jobber Drill Bit ,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (40707)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9.00mm (46486)
- STEELMAN 7-Piece 3/8" Drive SAE Hex Bit Socket Set (55481)
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LXT7)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2141)
- BOSCH Cobalt Jobber Length Drill Bit 6pk. (CO4147)
- BOSCH JOBBER DRILL 1404 1/16 (VA10204)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2131)
- BOSCH 3-3/4" 135 Deg. Jobber Length Drill Bit (TI2141IM)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- OSG Jobber Drill Bit, 3/16 in., HSS-E (859747611)
- Bosch Jobber Length Drill Bits