Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 10pk.
Mfr # CO2136
Zoro # G5502529
product price: $1.85
/ea
Sold in multiples of 10 for $18.50
Not eligible for select promotions
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size #34
- Drill Bit Material Cobalt
- Material Cobalt
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO2136
- Zoro # G5502529
- UPC # 346333480
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #34 |
Details
Promotion Restriction | Not eligible for promotion |
Item | 9/64In Cobalt Jobber Drill Bit ,PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 10 |
Measurement System | Wire |
Description
9/64In Cobalt Jobber Drill Bit ,PK10, Drill Bit Size #34, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1 Inch Cold Chisel (66009)
- KNIPEX Locator, For Use With 10U167 Crimper (97 59 14)
- OSG Spiral Point Tap Plug, 3 Flutes (31402001)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 13/16 in Size, Standard Socket, Black Phosphate (49-66-6320)
- BOSCH JOBBER DRILL 1405 5/64 (VA10205)
- BOSCH 3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2142)
- BOSCH Impact Drill Bit, 3/16 in. (IMD1003)
- BOSCH Black Oxide Jobber Length Drill Bit 6pk. (BL4151)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4134)
- WESTWARD #52 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM23)
- Bosch Jobber Length Drill Bits