Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 10pk.
Mfr # CO2135
Zoro # G3674268
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #27
- Drill Bit Material Cobalt
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO2135
- Zoro # G3674268
- UPC # 346333473
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #27 |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Grouping | Drill Bit |
Item | 1/8In Cobalt Jobber Drill Bit ,PK10 |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 10 |
Measurement System | Wire |
Description
1/8In Cobalt Jobber Drill Bit ,PK10, Drill Bit Size #27, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 28-Piece (4-15 mm) (SHD90214)
- DEWALT GrInder CuttIng Guard, w/Nuts and Wrench (DWE4606)
- BIG HORN 4 Inch x 10 Inch Dust Hood (11118)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (74BH006Z)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4130)
- BOSCH 4" 135 Deg. Jobber Length Drill Bit (TI2143IM)
- BOSCH Cobalt Jobber Length Drill Bit (CO2144)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- BOSCH JOBBER DRILL 1405 5/64 (VA10205)
- BOSCH Jobber Length Drill Bit 12pk. (TI4137)
- EAZYPOWER 7.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82290)
- Bosch Drill Bits