Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 10pk.
Mfr # CO2131
Zoro # G3674225
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #1
- Drill Bit Material Cobalt
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # CO2131
- Zoro # G3674225
- UPC # 346333435
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1/16In Cobalt Jobber Drill Bit ,PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 10 |
Measurement System | Wire |
Description
1/16In Cobalt Jobber Drill Bit ,PK10, Drill Bit Size #1, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 0.50 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150511)
- TORNADO Cleanmax Hepa Bag And Standard Vac, PK6 (CMH-6)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 5 Pockets (5MZL7)
- VIKING 1/8" Type 260 118° HSS Screw Machine Drill, PK12 (23910)
- BOSCH Impact Drill Bit, 1/8 in. (IMD1001)
- BOSCH 5-1/2" 135 Deg. Jobber Length Drill Bit (TI2155IM)
- BOSCH 5" 135 Deg. Jobber Length Drill Bit (TI2151IM)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- BOSCH Jobber Length Drill Bit 12pk. (TI4137)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4140)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (D/AN9/16)
- Bosch Drill Bits