Shop All Jobber Length Drill Bits
Bosch
COBALT DRILL BIT
Mfr # CO14B
Zoro # G111631510
product price: $44.49
/ea
Not eligible for select promotions
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size M42
- Number of Flutes 2
- Material - Machining High Speed Steel-Cobalt
- Measurement System Metric
- Secondary Material Application Acid and Heat Resistant Steels, Cast Iron, Cast Steel, Non-Alloyed Steel, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO14B
- Zoro # G111631510
- UPC # 000346594591
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | M42 |
Details
Promotion Restriction | Not eligible for promotion |
Item | COBALT DRILL BIT |
Number of Flutes | 2 |
Material - Machining | High Speed Steel-Cobalt |
Measurement System | Metric |
Secondary Material Application | Acid and Heat Resistant Steels, Cast Iron, Cast Steel, Non-Alloyed Steel, Stainless Steel |
Primary Material Application | Acid and Heat Resistant Steels, Cast Iron, Cast Steel, Non-Alloyed Steel, Stainless Steel |
Drill Bit Point Type | Split Point |
Description
COBALT DRILL BIT, Drill Bit Size M42, High Speed Steel-Cobalt, Metric, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- PLEWS Amflo Steel 3/8 in. T-Style Plug 1/4 in. 1 pc (CP7)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- DRILL AMERICA 6.00mm HSS Straight Shank Chucking Reamer (DWRR6.0MM)
- BOSCH 3-1/4" 135 Deg. Jobber Length Drill Bit (TI2138IM)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- BOSCH Cobalt Jobber Length Drill Bit 6pk. (CO4147)
- BOSCH Jobber Length Drill Bit 12pk. (TI4137)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- BOSCH 4-1/2" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2147)
- KODIAK CUTTING TOOLS 9/64 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409118)
- Bosch Jobber Length Drill Bits