Shop All Jig Saw Blades
Bosch
Clean for Carbon Fiber Jigsaw Blade, PK3
Mfr # T108BHM3
Zoro # G0778368
product price: $27.55
/pk 3, $9.18/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Specialty
- Material High Speed Steel
- Teeth per Inch 12
- Length 19/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T108BHM3
- Zoro # G0778368
- UPC # 000346450842
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 19/64" |
Blade Length | 3 5/8 in |
Blade Width | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Specialty |
Material | High Speed Steel |
Teeth per Inch | 12 |
Shank Type | T |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Number of Pieces | 1 |
Metal Cutting Type | Solid Stock |
Primary Material Application | Plastic |
Blade Thickness | 0.05 in |
Materials Cut | Carbon Fiber, Fiber Cement |
Tip Material | Carbide Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Shank Type | T Shank |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Plastic, Teeth per Inch 12, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Carbon Fiber, Fiber Cement, Tip Material Carbide Tipped, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Switch Assembly Service 28V (23-66-0023)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #11 (47745)
- CLECO Right Angle Grind Pencil Right Angle, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4201)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T121BF3)
- BOSCH 5 1/4In 24TPI HSS T-Shk Jigsaw Bld, PK100 (T318A100)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T227D)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U111C)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T101AO)
- BOSCH BOSCH 3 Metal Cutting TShank Jigsaw Blade, T118G, 36 TPI, 5Piece (T118G)
- BOSCH 3-5/8In 6TPI HCS Shank Jigsaw Blade, PK5 (U101D)
- Bosch Power Saw Blades