Shop All Circular Saws
Bosch
Circular Saw, Cordless, Arbor 5/8", 18VDC
Mfr # GKS18V-25GCN
Zoro # G900892788
product price: $289.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Max. Cutting Depth @ 0 Deg. 2 1/2 in
- Arbor Size 5/8 in
- Max. Cutting Depth @ 45 Deg. 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GKS18V-25GCN
- Zoro # G900892788
- UPC # 000346637960
- Country of Origin Hungary
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 1/2 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 13/16 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Drive Type Direct Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees , Bevel Stops 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 13/16 in, Variable Speed Yes, Tool Weight 9.5 lb, Wireless Tool Tracking Yes, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- MILWAUKEE TOOL 3/0 Copper U Style Die (49-16-U03AC)
- OTC Differential Bearing Puller (1028)
- HHIP Dovetail Indicator Holder With 1/4" Shank (4401-0426)
- BOSCH Circular Saw Kit, Arbor 5/8", 18VDC (GKS18V-25GCB14)
- BOSCH Cordless Circular Saws, 5 3/8" Blade (GKM18V-20N)
- BOSCH Track Saw Kit, 18V DC, 5,500 RPM (GKT18V-20GCL14/GBA18V80)
- BOSCH 7-1/4In Circular Saw 15 Amp (CS10)
- BOSCH Corded Circular Saw, 7 1/4" Blade, 120V (CSW41)
- BOSCH Circular Saw, 15 A, 7 in Dia Blade, 5/8 in Arbor, 53 deg Bevel (CSW41)
- SKIL Circular Saw, 120V, 10.0 lb., Soft Grip (SPT67WMB-01)
- Bosch Power Saws