Shop All Circular Saw Blades
Bosch
Circular Saw Blade, 5 3/8 in, 30 Teeth
Mfr # DCB530
Zoro # G2479378
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Circular Saws
- Primary Material Application Ferrous Metals
- Metal Cutting Type Solid Stock
- Materials Cut Ferrous Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DCB530
- Zoro # G2479378
- UPC # 000346475357
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Arbor Size | 13/16 in |
Blade Dia. | 5 3/8 in |
Cut Width | 0.063 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blade |
For Use With Saw Type | Circular Saws |
Primary Material Application | Ferrous Metals |
Metal Cutting Type | Solid Stock |
Materials Cut | Ferrous Metals |
Diamond Knockout | No |
Number of Teeth | 30 |
Plate Thickness | 0.043 in |
Hook Angle | 17 Degrees |
Max. Blade Speed | 5,400 RPM |
Tip Material | Carbide Tipped |
Arbor Shape | Round |
Tooth Grind | HBG |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 5 3/8 in, Max. Blade Speed 5,400 RPM, Arbor Size 13/16 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 30, Primary Material Application Ferrous Metals, Materials Cut Ferrous Metals, Metal Cutting Type Solid Stock, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 17 Degrees , Tooth Grind HBG, For Use With Saw Type Circular Saws, Plate Thickness 0.043 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13 mm L.160 mm (40081313)
- WERA Precision Screwdriver Set, Slotted, 6 pcs (05345270001)
- CRESCENT NICHOLSON 5 Piece 6", 8" & 10" Anniversary File Set with Ergonomic Handles (22150HIN)
- VEGA Slotted Bit Finder 14 (14-16) x 3-3/4 (BF14)
- BOSCH 4PK 5 185TPI Blade (SS5-185)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- BOSCH 5618 15TPI Saw Blade (BS5618-15S)
- BOSCH 6412 24TPI Saw Blade (BS6412-24M)
- BOSCH 5PK 3 36TPI MTl Blade (T118G)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- DEWALT 5 1/2" 30T Ferrous Metal Cutting 20mm Arbor (DWA7770)
- Bosch Circular Saw Blades