Shop All Core Drill Bits
Bosch
Centering Bit SDS Max Rotary Hammer Core Bit
Mfr # HC88
Zoro # G2199933
product price: $13.99
/ea
Not eligible for select promotions
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 5/16 in
- Shank Shape Round
- Wet or Dry Application Dry
- Size 5/16 in
- For Use With SDS Max Core Bits with Integral Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC88
- Zoro # G2199933
- UPC # 000346334395
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Overall Length | 5 5/16 in |
Size | 5/16 in |
For Minimum Drill Diameter | 1 3/4 in |
Shank Hex Size | 45/64 in |
Shank Diameter | 5/16 in |
For Maximum Drill Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Center Pin |
Shank Shape | Round |
Wet or Dry Application | Dry |
For Use With | SDS Max Core Bits with Integral Shank |
Application | Maximum Core Size 2 5/8" Depth, Overall Length 12" |
Shank Type - Machining | SDS Max |
For Tool Type | Rotary Drill |
Bit Type | Core Bit |
Bit Material | Carbide Tipped |
For Core Bit | SDS Max |
Description
Rotary Drill, Bit Type Core Bit, For Maximum Drill Diameter 6 in, For Core Bit SDS Max, Shank Diameter 5/16 in, Shank Hex Size 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES Auto StripperCrimper (GS-395)
- DAKE Hydraulic Press, 50 t, Manual Pump (907002)
- UNIBOR 1.1/8in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24136)
- STEEL GRIP PIPE WRENCH 36"" SG (DR60692)
- BOSCH Core Bit, 3-7/8 In (T3920SC)
- BOSCH SDS Max (R) Core Bit W/Shank, 1 3/4 In, 22 L (HC8506)
- BOSCH Spline Core Bit, 2-1/4in., Spline (HC8017)
- BOSCH Core Bit, 3-3/16 In (T3918SC)
- BOSCH SDS-Max Carbide Rotary Hammer Core Bit, 2-5/8" x 17" x 22" (HC8526)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- MILWAUKEE TOOL 3 in. Diamond Ultra Dry Core Bit (48-17-0130)
- Bosch Core Drill Bits