Shop All Closed Circuit TV System Accessories
Bosch
CCTV Housing, Gray, Wall, 24VAC
Mfr # UHO-HGS-11
Zoro # G2027630
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits CCTV Camera
- Color Gray
- Output Voltage 12 V DC
- Material Aluminum
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # UHO-HGS-11
- Zoro # G2027630
- UPC # 800549769433
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 5 in |
Width | 6 45/64 in |
Depth | 18 29/32 in |
Height | 5 in |
Length | 18.9" |
Overall Depth | 18 7/8 in |
Mounting Hole Diameter | 1/4 in |
Overall Width | 6 3/4 in |
Description
CCTV Housing, Mount Type Bracket, Overall Height 5 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Overall Depth 18 7/8 in, Overall Width 6 3/4 in, Mounting Location Wall, Includes Sunshield, Color Gray, Features Hinged Side Opening, Window Defroster with Self-Cleaning Glass, Indoor/Outdoor Usage Outdoor, IP Rating IP66, Material Aluminum, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Resistance Properties Tamper Resistant, Standards IK10, NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, White (US-5120SW)
- ILC Replacement for Kodak Tp300 replacement light bulb lamp (TP300 KODAK)
- TRIPP LITE USB 3.1 Gen 1 Adapter, Type-C, Type-A, M/F (U428-000-F)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- BOSCH Expansion DVD Writer, Metal (DVR-XS-DVD)
- BOSCH IR Illuminator, 30 Degrees, 115 ft. Range (UFLED30-WBD)
- BOSCH Optical Interface, Metal, 1310/1550nm (SFP-25)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- BOSCH Wall Monitor Software License (MVS-MW)
- BOSCH HDD Extension Unit, Metal, 4TB (DVR-XS400-A)
- SKYHAWK Seagate Surveillance AI 10TB (C-HDD10T-VE)
- Bosch Closed Circuit TV System Accessories