Shop All Vacuum Filters
Bosch
Cassette Filter, Cloth, Reusable
Mfr # VF430H
Zoro # G3945905
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cassette Filter
- Fits Vacuum Brand Bosch
- Fits Vacuum Models GAS20-17AH, VAC09AH, VAC140AH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VF430H
- Zoro # G3945905
- UPC # 000346632064
- Country of Origin Germany
- Category Vacuum Filters
Dimensions
Size | 17 gal. |
Width | 6" |
Length | 13 1/2 in |
Height | 3 1/8 in |
Width/Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cassette Filter |
Fits Vacuum Brand | Bosch |
Fits Vacuum Models | GAS20-17AH, VAC09AH, VAC140AH |
Filtration Type | HEPA |
Filter Pickup Type | Wet/Dry |
Filter Material | Cloth |
Item | Cassette Filter |
Fits Brand | Bosch |
Filter Type | HEPA |
Bag Type | Dry |
Efficiency | HEPA |
For Use With Mfr. Model Number | GAS20-17AH |
Material | Plastic |
Filter Efficiency | 99.97% at 0.3 micron |
Reusable | Reusable |
For Use With | Dust Extractor |
Filter Reusability | Reusable |
Description
Cassette Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models GAS20-17AH, VAC09AH, VAC140AH, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Cloth, Filter Reusability Reusable, Height 3 1/8 in, Length 13 1/2 in, Width/Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Black, Open Top, Plastic (FG295500BLA)
- PARTNERS BRAND Box of Standard T-Shirt Rags, White, 415/Case, 50 Lbs/Case (BR104)
- BLUE MAGIC Protective Hand Cream, Invisible Glove, Liquid, 5 oz Tube, Non-Greasy, Fragrance Free (5215-12)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. BURGUNDY (1124-BU)
- BOSCH Cartridge Filter, Dry, Micro Filter, 2 gal. (VF220)
- BOSCH Cartridge Filter, Dry, HEPA, 3 gal. (VF320H)
- BOSCH Filter, Reusable, 10" H, 7-1/2" L (VF12V)
- NILFISK Disc Filter, Dry, Exhaust Filter (1471089500)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Open Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107666)
- PROTEAM Micro Cloth Filter, Fits Round 10 qt. (100565)
- GLOBAL EQUIPMENT GEC™ Replacement Filter for 49" Auto Ride-On Sweeper (N110025)
- Bosch Vacuum Filters