Shop All Vacuum Filters
Bosch
Cartridge Filter, Dry, Micro Filter, 2 gal.
Mfr # VF220
Zoro # G6756664
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Reusable Reusable
- Material Plastic
- Bag Type Dry
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VF220
- Zoro # G6756664
- UPC # 000346630756
- Country of Origin China
- Category Vacuum Filters
Dimensions
Size | 2 gal. |
Height | 3 15/16 in |
Width | 6-23/64" |
Length | 1 1/4 in |
Width/Diameter | 6 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Reusable | Reusable |
Material | Plastic |
Bag Type | Dry |
Filter Type | Micro Filter |
Item | Cartridge Filter |
Efficiency | HEPA |
Fits Brand | Bosch |
For Use With | Dust Extractor |
For Use With Mfr. Model Number | GAS18V-2 |
Fits Vacuum Models | GAS20-17AH, VAC09AH, VAC140AH |
Filter Material | Plastic |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Bosch |
Filter Reusability | Reusable |
Filtration Type | Standard |
Filter Product Grouping | Cartridge Filter |
Filter Pickup Type | Wet/Dry |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models GAS20-17AH, VAC09AH, VAC140AH, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Plastic, Filter Reusability Reusable, Height 3 15/16 in, Length 1 1/4 in, Width/Diameter 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W219 (16W219)
- RUBBERMAID COMMERCIAL 22 gal Rigid Liners, 15 1/4 in x 30 in, Gray (FG355200GRAY)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, White (41891EC02)
- MILLER MFG Better Bucket 10 Qt. ROYAL (2090-RY-10QT)
- BOSCH Cartridge Filter, Dry, HEPA, 3 gal. (VF320H)
- BOSCH Cassette Filter, Cloth, Reusable (VF430H)
- BOSCH Filter, Reusable, 10" H, 7-1/2" L (VF12V)
- TENNANT HEPA Motor Intake Filter (9007746)
- ORECK Elevate Control Bagged Corded Allergen Filter Upright Vacuum (UK30170)
- ATRIX OF612HE-IC SafeGuard 360 HEPA-Certified Filter Cartridge for Omega Series Vacuums (100OF612HEIC)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- Bosch Vacuum Filters