Shop All Closed Circuit TV System Accessories
Bosch
Camera Mounting, White, Wall, 9-23/32 in. H
Mfr # VDA-WMT-DOME
Zoro # G2027186
product price: $65.39
/ea
Not eligible for select promotions
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fits CCTV Camera
- Material Metal Alloy
- Overall Height 9 3/4 in
- Width 6 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VDA-WMT-DOME
- Zoro # G2027186
- UPC # 800549581929
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 9 3/4 in |
Width | 6 15/64 in |
Depth | 6 15/64 in |
Height | 9 23/32 in |
Overall Depth | 11 1/4 in |
Overall Width | 6 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Camera Mounting |
Color | White |
Fits | CCTV Camera |
Material | Metal Alloy |
Mounting | Wall |
For Use With | Surveillance Cameras |
Function | Camera Mounting |
Standards | CE, UL Listed |
Features | Hollow Core for Cable-Free Appearance |
Compatible Camera Design | Dome |
Number of Mounting Holes | 4 |
Mount Type | Bracket |
Compatible Surveillance Equipment | Digital Non-Network CCTV Camera |
Description
Camera Mounting, Mount Type Bracket, Overall Height 9 3/4 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Overall Depth 11 1/4 in, Overall Width 6 1/4 in, Mounting Location Wall, Color White, Compatible Camera Design Dome, Features Hollow Core for Cable-Free Appearance, Material Metal Alloy, Number of Mounting Holes 4, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN AUDIO Dolphin Audio DR-20 Dolphin Audio Portable Bluetooth Speaker; Black (DR-20)
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- ILC Replacement for R&D Batteries N Battery (N BATTERY R&D BATTERIES)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces 5.5Ah HR5.5-12-T2, HR5.5-12T2 (ML5-12246)
- BOSCH Optical Interface, Metal, 1310/1550nm (SFP-25)
- BOSCH HDD Extension Unit, Metal, 4TB (DVR-XS400-A)
- BOSCH IR Illuminator, 30 Degrees, 115 ft. Range (UFLED30-WBD)
- BOSCH Power Supply, 6-1/8 in. H, Black, Plastic (KBD-120PS)
- BOSCH Expansion DVD Writer, Metal (DVR-XS-DVD)
- BOSCH Wall Monitor Software License (MVS-MW)
- MILWAUKEE TOOL Pocket Flood Light, Battery, LED, 445lm (2112-21, 48-11-2131)
- Bosch Closed Circuit TV System Accessories