Shop All Closed Circuit TV Cameras
Bosch
Camera, Analog, 192W, 8.5 to 85mm
Mfr # UPH-C630N-L8585
Zoro # G2027369
Free Shipping & Returns
$3,280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance
- Lens Varifocal
- Line Resolution 540
- Power Consumption 192 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # UPH-C630N-L8585
- Zoro # G2027369
- UPC # 800549302098
- Country of Origin Japan
- Category Closed Circuit TV Cameras
Dimensions
Focal Length (mm) | 8.5 to 85 mm |
Width (In.) | 10 13/64 in |
Height (In.) | 23 in |
Depth (In.) | 20 13/64 in |
Overall Height | 23 in |
Overall Width | 10 1/4 in |
Minimum Focal Length | 8.5 mm |
Maximum Focal Length | 85 mm |
Description
Camera, Body Color White, Maximum Focal Length 85 mm, Minimum Focal Length 8.5 mm, Mounting Location Surface, Color Display Color, Lens Type Varifocal, Resolution 540p, For Use With Video Surveillance, Image Sensor 1/3 CMOS, Pixels 768 x 494, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Minimum Light Level 0.0024 lux, Night Capable Day and Night, Output Type No Outputs Included, Overall Height 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 4.5 AH, F1 Terminal, SLA, AGM Chemistry (ML4-6428)
- TRIPP LITE USB to Serial Adapter Cable USB-A to DB9 RS-232 M/M 5ft 5FT (U209-000-R)
- ILC Replacement For CAMERON SINO, CSABD005SL (CS-ABD005SL)
- ILC Replacement for Kodak Carousel 4600 replacement light bulb lamp (CAROUSEL 4600 KODAK)
- BOSCH IP Camera, 2.10mm, 4.5W, 0.15 lux (NIN-70122-F1)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- SPECO TECHNOLOGIES IP Camera, Dome, 3.6mm, White Body (O2I562)
- SPECO TECHNOLOGIES Network Video Recorder Kit, Economy, 1 TB (ZIPL4B1)
- ENS SERIES 5MP IP Panovu Camera 2.8-12 Motorized Lens (SIPSP5(4)/MZ)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- Bosch Closed Circuit TV Systems & Accessories