Shop All Closed Circuit TV Cameras
Bosch
Camera, Analog, 0.01 lux, 192W, 8 to 120mm
Mfr # UPH-C485N-L8120
Zoro # G2027420
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance
- Lens Varifocal
- Line Resolution 540
- Power Consumption 192 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # UPH-C485N-L8120
- Zoro # G2027420
- UPC # 800549286046
- Country of Origin Viet Nam
- Category Closed Circuit TV Cameras
Dimensions
Width (In.) | 10 13/64 in |
Height (In.) | 23 in |
Focal Length (mm) | 8 to 120 mm |
Depth (In.) | 20 13/64 in |
Overall Length | 20 1/4 in |
Overall Width | 10 1/4 in |
Overall Height | 23 in |
Minimum Focal Length | 8 mm |
Maximum Focal Length | 120 mm |
Description
Camera, Body Color White, Maximum Focal Length 120 mm, Minimum Focal Length 8 mm, Mounting Location Surface, Color Display Color, Lens Type Varifocal, Resolution 540p, For Use With Video Surveillance, Image Sensor 1/3 CMOS, Pixels 768 x 494, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Minimum Light Level 0.01 lux, Night Capable Day and Night, Output Type No Outputs Included, Overall Height 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-28-AK)
- PYLE Bluetooth Hybrid Amplifier Receiver, P3201BT (P3201BT)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for MK MU-1 33Ah UPS (ML35-12INT341)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- BOSCH IP Camera, 2.10mm, 4.5W, 0.15 lux (NIN-70122-F1)
- DIAMOND SERIES 24CH Diamond Pro 4K NVR with 24 PoE (NVR504L-24/24P-4KS2)
- ENS SERIES 2MP HD Bullet 2.7-13.5mm Motorized Lens, WDR, Dual Voltage (SCC52B7/MZ-M)
- HONEYWELL HOME Indoor Security Camera, C1 Wi-Fi (RCHC4100WF1002/W)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- Bosch Closed Circuit TV Cameras