Shop All Cabin Air Filters
Bosch
Cabin Air Filter, P3952Ws
Mfr # P3952WS
Zoro # G9678178
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.94 in
- Width 5.79 in
- Length 10.16 in
- Material Spunbound Polyester with Synthetic Meltblow Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # P3952WS
- Zoro # G9678178
- UPC # 77212244980
- Country of Origin Unknown
- Category Cabin Air Filters
Dimensions
Height | 0.94 in |
Width | 5.79 in |
Length | 10.16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Spunbound Polyester with Synthetic Meltblow Fibers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-BIL Marine Sta-Bil 32 Oz. (22240)
- VALCOOL Refractometer, Hand Held (REFRACTOMETER)
- PRO-LOK ProLok: Blue Punch Handle Springs (Pro-Lok), PK 2 (PRL-BP-SPHAN)
- STANDARD HORIZON Replacement VHF MIC f/GX5500S & GX5500SM - Black (CB3961001)
- BOSCH Cabin Air Filter, P3745Ws (P3745WS)
- BOSCH Cabin Air Filter, 6040C (6040C)
- BOSCH Cabin Air Filter, 6061C (6061C)
- BOSCH Cabin Air Filter, 6046C (6046C)
- BOSCH Cabin Air Filter, 6009C (6009C)
- BOSCH Cabin Air Filter, P3600WS (P3600WS)
- PUROLATOR Purolator C35530 PurolatorONE Advanced Cabin Air Filter (C35530)
- Bosch Cabin Air Filters