Shop All Cabin Air Filters
Bosch
Cabin Air Filter, P3745Ws
Mfr # P3745WS
Zoro # G9675962
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.75 in
- Width 9.45 in
- Material Spunbound Polyester with Synthetic Meltblow Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # P3745WS
- Zoro # G9675962
- UPC # 28851712248
- Country of Origin Unknown
- Category Cabin Air Filters
Dimensions
Height | 0.75 in |
Width | 9.45 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Spunbound Polyester with Synthetic Meltblow Fibers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-1/8 In (PT8885-MPG)
- UAC Compressor Control Valve, Uac Ex 10636C (EX 10636C)
- GATES Tri-Power Belts, AX49 (AX49)
- EQUUS PRODUCTS Innova Test Light, Circuit Tester (3410)
- BOSCH Cabin Air Filter, 6047C (6047C)
- BOSCH Cabin Air Filter, 6061C (6061C)
- BOSCH Cabin Air Filter, 6056C (6056C)
- BOSCH Cabin Air Filter, 6028C (6028C)
- BOSCH Cabin Air Filter, 6029C (6029C)
- BOSCH Cabin Air Filter, 6025C (6025C)
- PUROLATOR Purolator C15390 PurolatorONE Advanced Cabin Air Filter (C15390)
- Bosch Cabin Air Filters