Shop All Cabin Air Filters
Bosch
Cabin Air Filter, P3600WS
Mfr # P3600WS
Zoro # G5890550
product price: $9.65
/ea
Not eligible for select promotions
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Width 3.74 in
- Material Spunbound Polyester with Synthetic Meltblow Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # P3600WS
- Zoro # G5890550
- UPC # 28851711791
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 1.18 in |
Width | 3.74 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Spunbound Polyester with Synthetic Meltblow Fibers |
Description
Bosch Particulate Filters absorb up to 100% of all pollen, dust particles and harmful substances. This results in a noticeable improvement in the air quality inside the vehicle. Bosch cabin air filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture cabin air filter's for virtually every automobile on the road today. Bosch cabin air filter's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Calbrtbl Service Gage, 160PSI, Dual Strght (S-986C)
- WAI GLOBAL Starter, STRHI PMGR HIPERF, 14kW12 Volt, CW, 10Tooth Pinion (19695N)
- HALTEC Water Adaptor, for Liquid Fill Tires (N-1091)
- GO RHINO DOMINATOR HITCH STEP 36IN LONG-POLISHED SS (D360PS)
- BOSCH Cabin Air Filter, P3720WS (P3720WS)
- BOSCH Cabin Air Filter, 6044C (6044C)
- BOSCH Cabin Air Filter, 6019C (6019C)
- BOSCH CABIN AIR FILTER (6080C)
- BOSCH Cabin Air Filter, P3906WS (P3906WS)
- BOSCH Cabin Air Filter, 6025C (6025C)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 8-13/16in (PA5738)
- Bosch Cabin Air Filters