Shop All Cabin Air Filters
Bosch
Cabin Air Filter, C3861WS
Mfr # C3861WS
Zoro # G5891801
Not eligible for select promotions
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Width 8.62 in
- Material Activated Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # C3861WS
- Zoro # G5891801
- UPC # 28851711975
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 1.18 in |
Width | 8.62 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Activated Charcoal |
Description
Bosch Premium Cabin Filters absorb up to 100% of all pollen, dust particles and harmful substances. This results in a noticeable improvement in the air quality inside the vehicle. Bosch Activated Charcoal Filters go one step further than Particulate Filters.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Wide Open Petcock/Fuel Valve for many Honda ATVs 18MM Applications (PC003W)
- BUYERS PRODUCTS Spring Latch W/ Tube and Pin, SS (B2598SSC)
- CONTINENTAL/TEVES Tpms Sensor Assembly Tpms Sensor Asy, Se10003A (SE10003A)
- RACE SPORT 12In Versa-Sport Glow Accent Bar (Purple) (Each) (RSVSPORT_12P)
- BOSCH Cabin Air Filter, P3745Ws (P3745WS)
- BOSCH Cabin Air Filter, 6046C (6046C)
- BOSCH Cabin Air Filter, P3752Ws (P3752WS)
- BOSCH Cabin Air Filter, 6053C (6053C)
- BOSCH Cabin Air Filter, 6044C (6044C)
- BOSCH Cabin Air Filter, 6013C (6013C)
- BALDWIN FILTERS Air Filter, Element, Panel, 19-1/16in. L (PA5796)
- Bosch Cabin Air Filters