Shop All Cabin Air Filters
Bosch
CABIN AIR FILTER
Mfr # 6084C
Zoro # G802109465
Not eligible for select promotions
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Width 9.41 in
- Length 8.58 in
- Material Spunbound Polyester with Synthetic Meltblow Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 6084C
- Zoro # G802109465
- UPC # 77212241521
- Country of Origin Unknown
- Category Cabin Air Filters
Dimensions
Height | 0.79 in |
Width | 9.41 in |
Length | 8.58 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Spunbound Polyester with Synthetic Meltblow Fibers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Athalon Cm8-a236 replacement light bulb lamp, 2PK (CM8-A236 ATHALON)
- WESTIN HD Headache Rack (57-8005)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Underbody Truck Box with Built-In Shelf (1703304)
- PREPWERX Microfiber Cloth 12X12 Blue & Green, PK 6 (132-072005)
- BOSCH CABIN AIR FILTER (6081C)
- BOSCH Cabin Air Filter, 6007C (6007C)
- BOSCH Cabin Air Filter, 6009C (6009C)
- BOSCH Cabin Air Filter, P3720WS (P3720WS)
- BOSCH Cabin Air Filter, 6019C (6019C)
- BOSCH Cabin Air Filter, 6037C (6037C)
- ATP Cabin Air Filter 2007-2012 Nissan Versa 1.8L, CF-162 (CF-162)
- Bosch Cabin Air Filters