Shop All Cabin Air Filters
Bosch
CABIN AIR FILTER
Mfr # 6080C
Zoro # G402109438
original price:
$15.39
9% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.30 in
- Width 7.60 in
- Length 9.13 in
- Material Spunbound Polyester with Synthetic Meltblow Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 6080C
- Zoro # G402109438
- UPC # 77212241729
- Country of Origin Unknown
- Category Cabin Air Filters
Dimensions
Height | 1.30 in |
Width | 7.60 in |
Length | 9.13 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Spunbound Polyester with Synthetic Meltblow Fibers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-355 For Country Clipper D-3914 (265-355)
- DRAW-TITE SAFETY CHAIN - W CLEVIS HOOK (1) 1/4IN X 36IN GRADE 70, 12,600 LBS - B (CHA0020324)
- MAHLE Engine Timing Cover Seal, 46293 (46293)
- STENS Carded Spark Plug For Honda, Ngk Oem : Bpr6Es (130-200)
- BOSCH Cabin Air Filter, 6011C (6011C)
- BOSCH Cabin Air Filter, 6019C (6019C)
- BOSCH Cabin Air Filter, C3861WS (C3861WS)
- BOSCH CABIN AIR FILTER (6063C)
- BOSCH Cabin Air Filter, 6041C (6041C)
- BOSCH CABIN AIR FILTER (6081C)
- BOSCH Cabin Air Filter, 6014C (6014C)
- Bosch Cabin Air Filters