Shop All Cabin Air Filters
Bosch
CABIN AIR FILTER
Mfr # 6063C
Zoro # G202109461
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.18 in
- Width 8.43 in
- Material Spunbound Polyester with Synthetic Meltblow Fibers
- Length 12.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 6063C
- Zoro # G202109461
- UPC # 77212241668
- Country of Origin Unknown
- Category Cabin Air Filters
Dimensions
Height | 1.18 in |
Width | 8.43 in |
Length | 12.20 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Spunbound Polyester with Synthetic Meltblow Fibers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE NOCO CO NOCO Boost Eyelet Cable With X-Connect Adapter - GBC007 (GBC007)
- MIDWEST FASTENER 5/16" x 5/8" Rubber Female Cylinder Bumper Mount 2PK (930874)
- GARDNER BENDER Copper Clad Insulated Battery Clamp, 10A, PK2 (14-610)
- KFI REC - Universal 2" Bolt-On (101240)
- BOSCH Cabin Air Filter, 6017C (6017C)
- BOSCH Cabin Air Filter, 6042C (6042C)
- BOSCH Cabin Air Filter, 6028C (6028C)
- BOSCH Cabin Air Filter, 6039C (6039C)
- BOSCH Cabin Air Filter, P3952Ws (P3952WS)
- BOSCH Cabin Air Filter, 6044C (6044C)
- BOSCH Cabin Air Filter, 6037C (6037C)
- Bosch Cabin Air Filters