Shop All Cabin Air Filters
Bosch
Cabin Air Filter, 6061C
Mfr # 6061C
Zoro # G9571568
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.79 in
- Width 10.39 in
- Length 7.48 in
- Material Spunbound Polyester with Synthetic Meltblow Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 6061C
- Zoro # G9571568
- UPC # 77212241545
- Country of Origin Unknown
- Category Cabin Air Filters
Dimensions
Height | 0.79 in |
Width | 10.39 in |
Length | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Spunbound Polyester with Synthetic Meltblow Fibers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B299)
- BOSCH Tire Bead Wedge Pliers (5733)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- ILC Replacement for Hella Bea1225 replacement light bulb lamp, 2PK (BEA1225 HELLA)
- BOSCH Cabin Air Filter, 6001C (6001C)
- BOSCH Cabin Air Filter, 6013C (6013C)
- BOSCH Cabin Air Filter, 6022C (6022C)
- BOSCH CABIN AIR FILTER (6063C)
- BOSCH Cabin Air Filter, 6051C (6051C)
- BOSCH Cabin Air Filter, C3600WS (C3600WS)
- PUROLATOR Purolator C35530 PurolatorONE Advanced Cabin Air Filter (C35530)
- Bosch Cabin Air Filters