Shop All Cordless Combination Kits
Bosch
Bundle of GSB18V-490B12 and GLM165-25G
Mfr # GSB18V-490B12+GLM165-25G
Zoro # G511420042
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill/Driver, Laser Measure
- Battery Capacity (1) 2.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSB18V-490B12+GLM165-25G
- Zoro # G511420042
- Country of Origin Malaysia
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill/Driver, Laser Measure |
Battery Capacity | (1) 2.0 Ah |
Number of Tools | 2 |
Item | DRILL DRIVER KIT AND LASER MEASURE |
Case Included | (1) Carrying Case |
Hammer Drill - Class | Subcompact |
Number of Batteries Included | 1 |
Hammer Drill - BPM | 22,000 |
Hammer Drill | 61KL84 |
Hammer Drill - Max. Torque | 40.8 ft-lb |
Included Fastening Tools | GSB18V-490B12 Hammer Drill/Driver |
Cordless Tool Kit Contents | (2) Bare Tools, (1) Battery, (1) Charger |
Description
DRILL DRIVER KIT AND LASER MEASURE, Cordless Tools Included Hammer Drill/Driver, Laser Measure, Voltage 18 V, Number of Tools 2, Battery Capacity (1) 2.0 Ah, Tool Brand Bosch, Number of Batteries Included 1, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Included Drills 1/2 in Drill/Driver, Other Tools and Accessories GLM165-25G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X23/32X1/2)
- BIG HORN 6 Inch Outside Caliper (17062)
- DYNAMIC Tools 11" Compound Tin Snips, Straight (D055035)
- TEKTON 10 mm Short Arm Ball End Hex L-Key (KLX87100)
- BOSCH Bundle of DTECT200C and RH328VC (DTECT200C+RH328VC)
- BOSCH Cordless Combination Kit, 12V, 2 Tools (CLPK241-120)
- BOSCH Cordless Tool Combination Kit, 12V (GLI12V-300N + GBA12V30)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1900N + GBA18V80)
- BOSCH Cordless Tool Combination Kit, 12V (PS31-2A + GOP12V-28N)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- Bosch Cordless Tools