Shop All Cordless Combination Kits
Bosch
Bundle of GDX18V-1860CB25 and GLM165-27C
Mfr # GDX18V-1860CB25+GLM165-27C
Zoro # G611420096
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Drill/Driver, Laser Measure
- Battery Capacity (2) 2.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GDX18V-1860CB25+GLM165-27C
- Zoro # G611420096
- Country of Origin Malaysia
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Drill/Driver, Laser Measure |
Battery Capacity | (2) 2.0 Ah |
Number of Tools | 2 |
Battery Included | 55EX99 |
Impact Driver - Torque Range | 1,860 in-lb |
Number of Batteries Included | 3 |
Battery Series | CORE18V |
Item | IMPACT KIT AND LASER MEASURE |
Charger Included | Yes |
Impact Driver | 799V28 |
Battery Model No. | GBA18V40 |
Cordless Tool Kit Contents | (2) Bare Tools, (2 ) Batteries, (1) Charger |
Included Fastening Tools | Impact Driver (1,860 in-lb) |
Case Included | (2) Carrying Cases |
Description
IMPACT KIT AND LASER MEASURE, Cordless Tools Included Drill/Driver, Laser Measure, Voltage 18 V, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Tool Brand Bosch, Battery Included 55EX99, Number of Batteries Included 3, Battery Model No. GBA18V40, Battery Series CORE18V, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2 ) Batteries, (1) Charger, Included Fastening Tools Impact Driver (1,860 in-lb), Other Tools and Accessories GLM165-27C Laser Measure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Impact Socket (SID23127)
- KIPP Adjustable Handle, Size: 3 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.3A41X30)
- TEKTON 1/4 Inch Drive x 6 mm 6-Point Socket (SHD02106)
- WEATHERHEAD Collet, 16924 (ET401DC-M195S)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- BOSCH Combo Kit, 18.0V, 2.0Ah Battery Cap. (GXL18V-496B22)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- BOSCH Cordless Combination Kit, 2 Tools, 12.0V (CLPK27-120+BAT415+GLI12V-300N)
- BOSCH BOSCH 11264EVS 1-5/8" SDS-Max Combination Hammer (11264EVS)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 Vac, M18 5.0 (2696-24, 0880-20, 48-11-1850)
- Bosch Cordless Combination Kits