Shop All Cordless Combination Kits
Bosch
Bundle of DTECT200C and RH328VC
Mfr # DTECT200C+RH328VC
Zoro # G711420057
Free Shipping & Returns
Not eligible for select promotions
$2,079.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Floor/Wall Scanner
- Battery Capacity (1) 2.0 Ah
- Number of Tools 2
- Included Fastening Tools RH328VC Rotary Hammer Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DTECT200C+RH328VC
- Zoro # G711420057
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Rotary Hammer - Bit Size | 1 1/8 in |
Hammer Drill - Chuck Size | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Floor/Wall Scanner |
Battery Capacity | (1) 2.0 Ah |
Number of Tools | 2 |
Included Fastening Tools | RH328VC Rotary Hammer Drill |
Cordless Tool Kit Contents | (2) Bare Tools, (1) Battery, (1) Charger |
Hammer Drill | 49AX82 |
Case Included | (2) Carrying Cases |
Number of Batteries Included | 1 |
Hammer Drill - Max. Torque | 2.4 ft-lb |
Hammer Drill - BPM | 4000 |
Item | SCANNER AND ROTARY HAMMER |
Hammer Drill - Class | General Purpose |
Description
SCANNER AND ROTARY HAMMER, Cordless Tools Included Floor/Wall Scanner, Voltage 12 V, Number of Tools 2, Battery Capacity (1) 2.0 Ah, Tool Brand Bosch, Number of Batteries Included 1, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Included Drills 1-1/8 in SDS Plus Rotary Hammer (900 RPM), Other Tools and Accessories D-TECT200C Wall/Floor Scanner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 3/8" DR 9PC MAGNETIC IM (GP1209G)
- WESTWARD Tap/Die Set, 110 Pc, High Carbon Steel (1PZ54)
- BLU-MOL Standard Tungsten Carbide Cutter, 2-1/8" (3189)
- MAASDAM Fence Pliers, Round Nose, 10" (8090)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- BOSCH Cordless Tool Combination Kit, 12V (FL12 + GBA12V30)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1200CN + GBA18V80)
- BOSCH BOSCH 12V Max 2-Tool Combo Kit PS21 & PS41 (CLPK27-120)
- BOSCH 12V 2-Tool Combo Kit with 3/8 In. Drill/Driver and Impact Driver (CLPK22-120)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- Bosch Cordless Tools