Shop All Cordless Hammer Drills
Bosch
Bulldog(TM) 1 In. Rotary Hammer 18V
Mfr # GBH18V-26DK24
Zoro # G7210745
product price: $519.00
/ea
Free Shipping & Returns
$519.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type Keyless
- Voltage 18 V
- No Load RPM 0 to 890
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-26DK24
- Zoro # G7210745
- UPC # 000346632682
- Country of Origin Mexico
- Category Cordless Hammer Drills
Dimensions
Tool Length | 17 1/2 in |
Overall Width | 3 1/4 in |
Overall Height | 6 1/4 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 in, Core Bit Capacity in Concrete 2 5/8 in, Blows per Minute 0 bpm to 4,350 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 8.0 Ah, Core Bit Capacity 2 5/8 in, Impact Energy 1.9 ft-lb, Battery Model Number GBA18V80, Battery Series 18V Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-SS7104)
- TEKTON 3/4 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD33022)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 5/8 x 3/4 " L.220 mm (40433640)
- BOSCH Cordless Hammer Drill, 1/2" Chuck, 18VDC (GSB18V-490N)
- BOSCH Cordless Hammer Drill/Driver (GSB18V-1330CB14)
- BOSCH Hammer Drill, 18V, 4Ah, Li-On (GSB18V-535CB15)
- BOSCH BOSCH 11265EVS 1-5/8" Spline Combination Rotary Hammer Drill Corded 13Amp Variable Speed (11265EVS)
- BOSCH 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (PS130-2A)
- BOSCH Cordless Hammer Drill/Driver, Chuck 3/8 (PS130N)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH03Z)
- Bosch Cordless Tools