Shop All Jig Saws
Bosch
Brushless Top-Handle Jig Saw 18V
Mfr # GST18V-60CN
Zoro # G711631576
product price: $227.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Stroke 1 in
- Stroke Type Straight
- Blade Shank Type T-Shank
- Max. Strokes per Minute 3,800 stroke/min
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1 in |
Tool Length | 9 3/5 in |
Tool Width | 3 1/5 in |
Details
Promotion Restriction | Not eligible for promotion |
Stroke Type | Straight |
Blade Shank Type | T-Shank |
Max. Strokes per Minute | 3,800 stroke/min |
Standards | CSA |
Min. Strokes per Minute | 0 stroke/min |
Voltage | 18V |
Includes | (2) T-Shank Jig Saw Blades, Anti-Splinter Insert, GST18V-60C 18V Brushless Connected Top-Handle Jig Saw, Plastic Overshoe |
Power Source | Cordless |
Cordless Tool Kit Contents | Bare Tool |
Battery Series | AMPShare 18V |
Item | Brushless Top-Handle Jig Saw 18V |
Bevel Angle Range | 0 Degrees |
Number of Batteries Included | 0 |
Variable Speed | Yes |
Tool Weight | 4.4 lb |
Throttle Type | Variable-Speed Trigger |
Features | Adjustable Blade Guide/Channel - Minimizes Blade Deflection while Performing Straight or Curve Cuts, Ampshare(TM) System - Designed to be Multi-Brand Compatible Across Many Cordless Products to Make Managing your Work Day Easier, Ampshare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from Ampshare(TM) Brands, Connectivity - Link to Connected Device Via Bosch Toolbox App to Pre-Select Speeds Turn the Light on and off and Provide Information on Drop Control Events via Bosch Toolbox App, Dust Blower - Keeps the Cut Line Visible and Free of Dust, Four Pendulum Stages - Delivers Varied Blade Strokes to Shift from Fast Cutting to Cleaner Cuts, Large Die-Cast Aluminum Footplate - Includes a No-Mar Plastic Overshoe for Greater Stability, LED Light - Illuminates the Cut Line in Dark Work Areas, Onboard User Interface - Provides Speed-Setting Control and Tool-Status Feedback, Precision Control - Saw Blade Channel Helps Remove Fish Tailing During Curve Cutting, Tool-Free Blade-Change System - Permits FastConvenient Blade Insertion and Ejection |
Handle Type | Top Handle |
Brushless Motor | Yes |
Charger Included | No |
Description
Brushless Top-Handle Jig Saw 18V, Voltage 18V, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series AMPShare 18V, Charger Included No, Stroke Type Straight, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,800 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 0 Degrees , Throttle Type Variable-Speed Trigger, Standards CSA, Tool Length 9 3/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2410)
- CURRENT TOOLS 2-1/2" Slip-In Coupling - Cable Pulling (8097-2.5)
- MARSHALLTOWN Trwl Margn Cs 5 in.Lx1-1/2 in. (934)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 6-1/2 in., Steel (70209)
- BOSCH 70A Barrel Grip Jig Saw (JS470EB)
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- BOSCH 7.2 Amp Barrel-Grip Jig Saw Kit (JS572EBK)
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade (JSH180B)
- BOSCH Cordless Jig Saw, Orbital, T-Shank, 18.0V (GST18V-47N)
- BOSCH Jig Saw, T-Shank, Orbital, 2,800 stroke/min (JS120N)
- MILWAUKEE TOOL M18 FUEL Barrel Grip Jig Saw, M18 80 Kit (2737B-20, 48-59-1880)
- Bosch Jig Saws