Shop All Reciprocating Saws
Bosch
Brushless Reciprocate Saw, Cordless, 7 lb
Mfr # GSA18V-110N
Zoro # G511378480
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents GSA18V-110 PROFACTOR(TM) 18V 1-1/8 in Reciprocating Saw, Metal-Cutting Reciprocating Saw Blade, Wood-with-Nails Reciprocating Saw Blade
- Voltage 18 V
- Stroke Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSA18V-110N
- Zoro # G511378480
- UPC # 000346669404
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 17 7/10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Brushless Reciprocating Saw Bare Tool |
Vibration Reduction | Yes |
Cordless Tool Kit Contents | GSA18V-110 PROFACTOR(TM) 18V 1-1/8 in Reciprocating Saw, Metal-Cutting Reciprocating Saw Blade, Wood-with-Nails Reciprocating Saw Blade |
Voltage | 18 V |
Power Source | Cordless |
Max. Strokes per Minute | 2,900 |
Stroke Type | Orbital, Straight |
Brushless Motor | Yes |
Tool Weight | 7 lb |
Standards | cETLus, cSAus, cULus Listed CSA |
Features | 1 1/8 in Stroke Length and 0-2900 Spm - Optimized for Fast Cutting and more Material Removal in Various Materials, Adjustable Footplate - Allows for an even Wear on Blades to Extend Blade Life, Ampshare(TM) System - Designed to be Multi-Brand Compatible Across many Cordless Products to make Managing your Work Day Easier, Ampshare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from Ampshare(TM) Brands, Biturbo Brushless(TM) Technology - Featuring a Brushless High-Performance Motor and Drive-Train System Engineered to take Full Advantage of the Additional Power Generated by Core18V(R) High Power Batteries (Sold Separately), Bosch 18V Cordless Power Tools are Covered by a Five Year Limited Warranty, Ergonomics - Made with a Curved Upper Part of Handle for Convenient Multi-Grip Position, In-Line Design - Delivers Efficient Cutting in Metal, Wood and more while Allowing Close-to-the-Wall Cuts, Lockjaw Toolless Blade-Change System - Provides Quick One-Handed Blade Insertion and Spring Ejection to Keep Hands off Hot Blades, On-Tool Storage - for Footplate Depth Adjustments, Orbital Mode Switch - Provides Faster Cutting in Wood and Soft Materials, Pivoting Footplate - Provides Flexibility while Cutting, Rafter Hook - Allows Tool to be Quickly Hung between Cuts, Soft Grip - Provides Improved Handling and Grip, Variable-Speed Trigger - Controls Operating Speed for more Tool Control, Vibration Control Counterbalance Technology - Limits Vibration for Easier Handling and Comfort |
Includes | Metal-Cutting Reciprocating Saw Blade, PROFACTOR(TM) 18V 1-1/8 in Reciprocating Saw (GSA18V-110), Wood-with-Nails Reciprocating Saw Blade |
Handle Type | Ergonomic |
Charger Included | Yes |
Variable Speed | Yes |
Battery Model No. | GBA18V120; GBA18V60; GBA18V80 |
Min. Strokes per Minute | 0 |
Description
Brushless Reciprocating Saw Bare Tool, Cordless, Primary Saw Application Metal; Wood, Stroke Length 1 1/8 in, Stroke Type Orbital, Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,900, Variable Speed Yes, Vibration Reduction Yes, Tool Length 17 7/10 in, Tool Weight 7 lb, Brushless Motor Yes, Cordless Tool Kit Contents GSA18V-110 PROFACTOR(TM) 18V 1-1/8 in Reciprocating Saw, Metal-Cutting Reciprocating Saw Blade, Wood-with-Nails Reciprocating Saw Blade, Voltage 18 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Fire Rake Handl, 60", Round Eye, Contractor (66681)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- KNIPEX 10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 250)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- BOSCH 12V Lithium-Ion Cordless Reciprocating Saw Kit (PS60-102)
- BOSCH Cordless Reciprocating Saw Kit, 12.0V (PS60-102+BAT415)
- BOSCH 1 In.-Stroke Compact Reciprocating Saw (RS325)
- BOSCH 1-1/8" 18V D-Handle Cordless Reciprocating Saw (CRS180B)
- BOSCH Cordless Reciprocating Saw, Li-Ion, 18.0V (GSA18V-125N)
- BOSCH Reciprocating Saw, 0 to 2900 spm, 8 lb. (RS428)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw 1-Battery XC5.0 Kit (2821-21)
- Bosch Power Saws