Shop All Cordless Impact Tools
Bosch
Brushless Impact Driver 18V
Mfr # GDR18V-1800B12
Zoro # G911745493
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 1,800 in-lb
- Overall Length 4 9/10 in
- Standards cCSAus, cETLus, CSA, cUL, cULus, NOM, UL Listed
- Drive Configuration Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GDR18V-1800B12
- Zoro # G911745493
- UPC # 000346808674
- Country of Origin Malaysia
- Category Cordless Impact Tools
Dimensions
Overall Length | 4 9/10 in |
Drive Size | 1/4 in Hex |
Description
Brushless Impact Driver 18V, Drive Size 1/4 in Hex, Drive Configuration Hex, Max. Torque 1,800 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impact Rated Yes, Impacts per Minute 4000, Number of Speed Settings Variable, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Battery Model No. BAT612, BAT620, BAT621, BAT622, GBA18V40, GBA18V63, GBA18V80, Battery Series AMPShare, Charger Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 34x58 Convex Jointer (G01162)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET ADJ SPANNER 6 PC BLK (MTSPW6K)
- CRAFTSMAN Torx, 1/4" Drive TT15 Torx Bit Socket, Torx 1/4" Drive (CMMT42615)
- KIPP Arch Pull Handle A=114 L=134, H=48, Thermoplastic Black Grey, D=6, 5 (K0194.11406)
- BOSCH 12V 1/4" Cordless Brushless Impact Driver Kit (PS42-02)
- BOSCH Impact Drivers, 18.0 V, 1,860 in-lb (GDR18V-1860CN)
- BOSCH Cordless Impact Driver, 3,400 RPM, 18.0 V (GDX18V-1860CN)
- BOSCH Impact Wrench, 1180 ftlb Breakaway Torque (GDS18V-740N)
- BOSCH Impact Driver, 12VDC, 1/4" Hex (PS41N)
- BOSCH Impact Wrench, 1/2" Square, 18V, Brushless (GDS18V-740CB14)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver (2462-20)
- Bosch Cordless Impact Tools