Shop All Circular Saws
Bosch
Brushless Circular Saw, 13 3/8 in L
Mfr # GKS18V-22B25
Zoro # G711378464
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
- Blade Side Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GKS18V-22B25
- Zoro # G711378464
- UPC # 000346806137
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Max. Cutting Depth @ 45 Deg. | 1 9/16 in |
Adjustable Cutting Depth | Yes |
Tool Length | 13 3/8 in |
Description
Brushless Circular Saw, Power Source Cordless, Blade Dia. 6 1/2 in, Max. Blade Speed 5,000 RPM, Arbor Shape Round, Blade Side Right, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees , Bevel Stops 0 Degrees , 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed No, Tool Length 13 3/8 in, Tool Weight 6.1 lb, Brushless Motor Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN SLUGGER UNI CARBIDE TIP 1-1/16 in X 2 in CUTTER (63135269022)
- TEKTON 7 Inch Wire Stripper (3797)
- DRILL AMERICA 1-1/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS1-1/16)
- KIPP Adjustable Handle Size: 2 5/16-18X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31X60)
- BOSCH Circular Saw Kit, Arbor 5/8", 18VDC (GKS18V-25CB14)
- BOSCH Circular Saw, 15 A, 7 in Dia Blade, 5/8 in Arbor, 53 deg Bevel (CSW41)
- BOSCH Track Saw Kit, 18VDC, 5,500 RPM (GKT18V-20GCL14)
- BOSCH Cordless Circular Saws, 5 3/8" Blade (GKM18V-20N)
- BOSCH Corded Circular Saw, 7 1/4" Blade, 120V (CSW41)
- BOSCH 6-1/2" 18V Lithium-Ion Cordless Circular Saw (CCS180B)
- MILWAUKEE TOOL Circular Saw Kit, Cordless, 18VDC, 12.0Ah (2786-22HD, 48-11-1812)
- Bosch Power Saws